Beli Milwaukee Light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Underhood LightDeskripsi:SHINES BRIGHTER. GRIPS STRONGER. PROTECTS LONGER. The M12 Underhood Light provides up to 1350 Lumens of TRUEVIEW High Defintion Output. This light is extremely versatile and can easily fit on the hood of any car or be used hanging or standing on its own. Rotate, slide, remove, or hang the light to give maximum versatility to any user. The light has a sturdy aircraft aluminum frame and is resistant to chemicals, impacts, and water and dust so it can easily handle the toughest jobsite conditions.atribut:
- Voltage (V): 12
- MILWAUKEE LED Headlamp (Senter Kepala)Deskripsi:HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Voltage (V): 4
- MILWAUKEE Stick Light LEDDeskripsi:The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Fish Stick Accessory TipDeskripsi:Lighted Tip Fish Stick Accessory provides the best visibility. Light is directed forward even when you are using it with other tool accessories. The tip features an LED light and replaceable batteries. The Lighted Tip provides you with durability for heavy job site use. It is compatible with all MILWAUKEE electrical fish sticks and fish stick accessories.atribut:
- End Style: Leader
- Item: Fish Stick Accessory Tip
- Non-Conductive: No
- Photoluminescent Material: No
- Voltage Rating: Not Rated
- MILWAUKEE Lantern Light LEDDeskripsi:The M12 LED Lantern Light features a 180°-360° adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
- MILWAUKEE Cordless Stand Light LED (Lampu Sorot)Deskripsi:The Brighter, Tougher, Taller Stand Light – The New M18 LED Stand Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The M18 SAL can be setup in seconds with its max extension 2.1m high, and it collapses down to 1.2m for easy transport and storage. The light head can be extended from 1.2-2.1m to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- MILWAUKEE Cut-Out ToolDeskripsi:These cut-out tools are powered by Milwaukee batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.atribut:
- Cutting Depth (inch): 1
- Voltage (V): 18 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M18 Redlithium
- Power Source: Cordless
- Handle Type: Barrel Grip
- Accessory Free Tool Change: Yes
- Adjustable Depth Guide: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Collet Size (inch): 1/4, 1/8
- Features: 4-Pole Motor, LED Light, Redlink Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, Top Vent Blows Debris Away from User
- Maximum Speed (rpm): 28000
- Minimum Speed (rpm): 28000
- Number of Speed Settings: 1
- Series: M18
- Tool Length (inch): 8 7/8
- MILWAUKEE Flashlight MetalDeskripsi:The M12 LED Metal Flash Light establishes a new benchmark for 12V Flashlights, bringing new levels of versatility, performance and durability to the industry. Its powerful LED produces 800 Lumens of TRUEVIEW high definition light output, and it can cast a beam beyond 340m. The M12 MLED sliding head allows users to adjust their beam pattern from a flood to a spot effortlessly, and it features three output modes for high, low or strobe use. The body is built from machined 6000 Series Aluminum with a type II anodized finish and can handle anything it may encounter through years of professional use.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Rotary Toolatribut:
- Collet Capacity (mm): 0.8/1.6/2.4/3.2
- Battery Platform: M12™ REDLITHIUM™-ION
- Voltage (V): 12
- LED Light: Yes
- Fuel Gauge: Yes
- Length (mm): 250
- No-load Sped (m/minute): 5000-37000
- MILWAUKEE Cordless Worklight LEDDeskripsi:Take light anywhere and hang everywhere. The M12 LED Area Light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The M12 AL-0 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. This 12v area light is capable of lighting up a large workspace for extended periods of time, as it provides 1,000 lumens of TRUEVIEW High Definition light output in its high mode, 400 lumens in medium and 200 lumens of output in low mode. It uses high quality LEDs with a neutral white colour and a high colour rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. The M12 LED Area Light has an impact and chemical resistant lens able to withstand the toughest of jobsite conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- MILWAUKEE Cordless Bucket Light LED Utilityatribut:
- Lumens: 2500/800/2200
- Runtime: 4/6/4 (B9)
- Focus Trade: Power Utility
- Hands-free: Spring-Loaded Clamp
- Head Rotation (°): Vertical & Horizontal 180
- IP Rating: IP56
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- MILWAUKEE Cordless Stand Light LED with Remoteatribut:
- Lumens: 5400/3100/1600
- Runtime: 7/12.5/26 (B9x2)
- Head Rotation (°): Vertical & Horizontal 220
- No. of Modes: High/Med/Low
- IP Rating: IP67
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- MILWAUKEE Cordless Angle Grinder Fuel Cut-OffDeskripsi:These cut-off tools are powered by Milwaukee brand batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools.atribut:
- Voltage (V): 12
- Arbor Size (mm): 10
- Battery Platform: M12™ REDLITHIUM™-ION
- Disc Diameter (mm): 76
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Depth (mm): 16.3
- No-load Sped (m/minute): 20000
- MILWAUKEE Pocket Floodlight LED (Lampu kerja)Deskripsi:STICK IT. WEAR IT. CARRY IT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Personal Flood Light delivers 445 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Battery Platform: Redlithium-ion USB
- Voltage (V): 4
- MILWAUKEE Cordless Worklight LED High Performance (Lampu kerja)Deskripsi:2X Brighter, Maximum Versatility - M18 LED High Performance Area Light is designed to give professionals a portable area lighting solution that replaces 500W Halogen Flood Lights and adapts, performs, and survives industrial use. The M18 HAL is the industry’s brightest 18V LED flood light, and it is up to 20% brighter than 500W Halogen Flood Lights. Capable of filling large areas with light, it provides 3,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,500 in medium and 650 in low, and it can run for up to 2, 4, or 9 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDs never need to be replaced.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Buffing Wheelatribut:
- Arbor Hole (inch): 3/8
- Style: Flared Design
- MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Deskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- MILWAUKEE Flashlight & Spot AreaDeskripsi:Spots Further, Lasts Longer – The New M12 LED Spot Light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The M12 SLED has a beam distance of 640M, offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12 LED Spot Light can run for up to 4 hours in its high mode with an M12 REDLITHIUM-ION 4.0Ah Battery Pack, and up to 8 hours in low and strobe modes. The M12 SLED is impact and water resistant to survive professional use, and it features an impact-resistant lens cover.
Daftar Harga Milwaukee Light Terbaru November 2026
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp579.900 |
| MILWAUKEE Underhood Light | Rp3.499.900 |
| MILWAUKEE LED Headlamp (Senter Kepala) | Rp2.399.900 |
| MILWAUKEE Stick Light LED | Rp1.499.900 |
| MILWAUKEE Fish Stick Accessory Tip | Rp689.900 |
| MILWAUKEE Lantern Light LED | Rp1.599.900 |
| MILWAUKEE Cordless Stand Light LED (Lampu Sorot) | Rp3.299.900 |
| MILWAUKEE Cut-Out Tool | Rp5.599.900 |
| MILWAUKEE Flashlight Metal | Rp4.599.900 |
| MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai) | Rp8.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P103118112-1.jpg)

/P103118477-1.jpg)



/P103118343-1.jpg)


/P103118291-1.jpg)





/P103118486-1.jpg)
/P103118334-1.jpg)

/lmP107277778-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)